Motion
NIN01
NIN Series Bearing Lock Nut - 0.750-16 in Thread Size, 1.5050 in OD, 1.1880 in Face Dia., 0.3850 in Width, Steel Material
MI ITEM #02784865
MFR #NIN01
List Price$45.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NIN Series Bearing Lock Nut - 0.750-16 in Thread Size, 1.5050 in OD, 1.1880 in Face Dia., 0.3850 in Width, Steel Material
MI ITEM #02784865
MFR #NIN01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.98/each for your price

Overview

Mfr description
NIN-01 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.3850 in
  • Weight
    0.145 lbs
  • Series
    NIN
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text