Specifications
Dimensions
- Body Size20
- Port Size1/4 NPT
- Weight0.66 lbs
Details
- Bowl MaterialMetal
- IncludesBracket
- Manufacturer Catalog
- Manufacturer Product Page
- Operating MediumAir
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
Overview
Mfr description
AL20-N02B-23Z LUBRICATOR