Motion
34860
V-Belt Idler Pulley - .510/.520 in Bore, 6.28 in OD, B, 5V Section, 2 Groove
Mi Item #02785021
MFR #34860
Price$218.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - .510/.520 in Bore, 6.28 in OD, B, 5V Section, 2 Groove
Mi Item #02785021
MFR #34860

Mfr description
V2B6280 IDLER
  • Designed for strength and durability; use with standard A, B and 5V section V belts in a variety of industrial applications
  • Radial supporting ribs provide additional belt support and prevents groove deformation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.45/each

Specifications

Dimensions

  • Belt Section Size
    5V, B
  • Outside Diameter
    6.2800 in
  • Weight
    2.332 lb

Details

  • Number Of Belt Grooves
    2
  • Product Type
    V-Belt Idler Pulleys
  • UPC_NO
    662345012836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)