Motion
120-2 COT ROLLER CHAIN

TIMKEN DRIVES LLC
120-2 COT ROLLER CHAIN

Roller Chain - Standard Series, 120 / 1-1/2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02785041
MFR #120-2 COT ROLLER CHAIN
Price$262.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
120-2 COT ROLLER CHAIN

Roller Chain - Standard Series, 120 / 1-1/2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02785041
MFR #120-2 COT ROLLER CHAIN

Mfr description
DRV-120-2C-10FT;7376 120-2 COT ROLLER
  • Price per ft
  • Overall Length 10 ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.80/ft

Specifications

Dimensions

  • Chain Overall Width
    3.897 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    3.897 in
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    34000 lbs
  • Transverse Pitch
    1.789 in
  • Weight
    8.235 lbs
  • Weight per Foot
    8.27 lbs, 12.307 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Cotter Pin
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Link Type
    Cottered Connecting Link
  • Manufacturer Catalog Number
    7376
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    80
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051073765
  • Working Load Capacity
    5380 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)