Motion
240 CONN LINK COT- PRESS FIT

TIMKEN DRIVES LLC
240 CONN LINK COT- PRESS FIT

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02785054
MFR #240 CONN LINK COT- PRESS FIT
Price$337.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
240 CONN LINK COT- PRESS FIT

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02785054
MFR #240 CONN LINK COT- PRESS FIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$337.87/each

Specifications

Dimensions

  • Chain Overall Width
    4.066 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.864 in
  • Link Plate Height
    2.812 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Pin Length
    4.066 in
  • Roller Diameter
    1.875 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    240 / 3 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    17130
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • UPC_NO
    642051171300

Overview

Mfr description
DRV-240-1 CT CO LINK;17130 240 CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text