Motion
41 CONN LINK SPRING CLIP

TIMKEN DRIVES LLC
41 CONN LINK SPRING CLIP

Connecting Link - 41 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02785057
MFR #41 CONN LINK SPRING CLIP
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
41 CONN LINK SPRING CLIP

Connecting Link - 41 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02785057
MFR #41 CONN LINK SPRING CLIP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.45/each

Specifications

Dimensions

  • Chain Overall Width
    0.583 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.252 in
  • Link Plate Height
    0.382 in
  • Link Plate Thickness
    0.049 in
  • Pin Diameter
    0.141 in
  • Pin Length
    0.583 in
  • Roller Diameter
    0.306 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    41 / 1/2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    986
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • UPC_NO
    642051009863

Overview

Mfr description
DRV-41-1 SC CO LINK;986 41 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text