Motion
80-2 COT ROLLER CHAIN

TIMKEN DRIVES LLC
80-2 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02785061
MFR #80-2 COT ROLLER CHAIN
Price$169.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80-2 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02785061
MFR #80-2 COT ROLLER CHAIN

Mfr description
DRV-80-2C-10FT;11651 80-2 COT ROLLER
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.81/ft

Specifications

Dimensions

  • Chain Overall Width
    2.565 in
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pin Length
    2.565 in
  • Pitch
    1 in
  • Plate Height
    1.1850 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Tensile Strength
    29000 lbs
  • Transverse Pitch
    1.155 in
  • Weight
    3.827 lbs
  • Weight per Foot
    3.407 lbs, 5.07 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    11651
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051116516
  • Working Load Capacity
    5620 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)