Motion
B-2800
SilentSync Eagle NRG Blue Timing Belts - 14M, 14 mm Pitch, 2800 mm Pitch Length, 35 mm Width, 200 Teeth
Mi Item #02785325
MFR #B-2800
Price$916.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SilentSync Eagle NRG Blue Timing Belts - 14M, 14 mm Pitch, 2800 mm Pitch Length, 35 mm Width, 200 Teeth
Mi Item #02785325
MFR #B-2800

Mfr description
B-2800 SILENTSYNC BELT
  • Up to 25% more power capacity
  • Static conductivity
  • Up to 19dB quieter than straight tooth belts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$916.51/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    35 mm
  • Pitch
    14 mm
  • Pitch Length
    2800 mm
  • Weight
    1.57 lbs
  • Width
    35 mm

Details

  • Belt Section
    Eagle NRG Blue
  • Belt Type
    14M
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    200
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
  • UPC_NO
    037256182648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)