Overview
Mfr description
SF-209TMC FLG BLK
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal with black oxide bearing races
- Metric fitting and mounting bolts
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Specifications
- Bearing TypeBall
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Overall Length5.3800 in
- Bearing Number5209TMC
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeContact Seal
- Overall Length Diameter
- Overall Height
- Housing Width39.69 mm
- Lubrication TypeLithium Complex NLGI 2 Grease
- Bore TypeStraight
- Overall Width5.3800 in
- Inner Ring Width50.80 mm
- Bearing Material52100 Bearing Steel, Black Oxided
- Harmonization Code8483.20.4040
- CoatingPowder Coated
- Length Through Bore50.80 mm
- Operating Temperature Range-20° to 220 °F
- Max Operating Temperature220 °F
- Finish CoatingGray
- DescriptionSealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - SF-209TMC
- Bolt Size14 mm
- Max Rpm3800 rpm
- SeriesSF
- Dynamic Load Capacity7901 lbf
- Replacement Bearing5209TMC
- Misalignment AngleStatic Only - ±2.0 °
- ColorGray
- LubricationLithium Complex NLGI 2 Grease
- Flange Mounting Type4-Bolt Flange
- Housing ConstructionOne Piece
- Housing Type4-Bolt Flange
- LubricantLithium Complex NLGI 2 Grease
- Maximum Speed3800 rpm
- Retainer TypeLand Riding Retainer
- Self AligningYes
- Manufacturer Catalog NumberSF-209TMC
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number662461253861
- UPC_NO662461253861
- Weight5.85 lbs
- Static Load Capacity5139 lbf
- RelubricatableYes
- Number Of Mounting Holes4
- Bolt Hole Spacing4.1250 in
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data