Motion
LFR-1/8-D-5M-MINI

FESTO CORPORATION
LFR-1/8-D-5M-MINI

Precision Air Regulator - 1/8 in Inlet Port
Mi Item #02785474
MFR #LFR-1/8-D-5M-MINI
Price$215.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/8-D-5M-MINI

Precision Air Regulator - 1/8 in Inlet Port
Mi Item #02785474
MFR #LFR-1/8-D-5M-MINI

Mfr description
162718 LFR-1/8-D-5M-MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.07/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Weight
    1.014 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge, Spare parts
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    22.96 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Inert gas, Compressed air
  • Material
    Die-cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    22.95 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)