Motion
SB90A
MI ITEM #02785634
MFR #SB90A
List Price$1,050.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02785634
MFR #SB90A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,050.96/each for your price

Overview

Mfr description
SB90A SPHERICAL BUSHING
  • Spherical Bushing
  • Metric
  • High Carbon Steel
  • Steel on Steel
  • Not Seperaple

Specifications

  • Type Of Bearing
    Spherical Bushings
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Lubrication Groove & Hole
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Ball Diameter
    130 mm
  • Outer Ring Width
    65 mm
  • Overall Width
    76 mm
  • Bore Type
    Open
  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Series
    SB/A
  • Harmonization Code
    8483.30.80.70
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557053245
  • Weight
    10.38 lb
  • Dynamic Load Capacity
    829000 N
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought