Motion
TRAN PLT COMB 8507 LONG PA BK

REXNORD INC
TRAN PLT COMB 8507 LONG PA BK

10071814 / TRAN PLT COMB 8507 LONG PA BK
Mi Item #02785759
MFR #TRAN PLT COMB 8507 LONG PA BK
Price$55.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT COMB 8507 LONG PA BK

10071814 / TRAN PLT COMB 8507 LONG PA BK
Mi Item #02785759
MFR #TRAN PLT COMB 8507 LONG PA BK

Mfr description
114-3180-2 TRAN PLT 8507 LONG
  • Transfer Comb for 8507 Chains
  • 6 Inches Wide By 7.5 Inches Long With 4.25 Inch Mounting Plate
  • Comb Only (No Hardware)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.46/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Plate Length
    7.500 in
  • Plate Width
    5.9000 in
  • Weight
    0.40 lbs
  • Width
    12.0000 in

Details

  • Accessory Type
    Transfer Comb Kit
  • Material
    POLYAMIDE
  • UPC_NO
    793699498295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)