Motion
U6C34FK55 F

LEESON ELECTRIC
U6C34FK55 F

Jet Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02785810
MFR #U6C34FK55 F
List Price$1,673.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
U6C34FK55 F

Jet Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02785810
MFR #U6C34FK55 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,673.29/each for your price

Overview

Mfr description
113959.00,2HP,56,3600RPM,1PH,TEFC
  • NEMA 56 C face mounting flange
  • Keyed shafts made of carbon steel
  • Threaded shafts made of 416 grade stainless steel
  • Dual rotation - Key shaft motors only
  • Quiet flow-through ventilation system
  • Double sealed bearings on shaft end
  • Terminal board with quick connects
  • Locked shaft-end bearings
  • UL recognized and CSA certified
  • Operational at 115/208-230 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720013069
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Description
    Jet Pump Motor, 2 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, 56J Frame, TEFC
  • Description Keyword
    2 hp
  • Drive End Bearing Size
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frame Size
    56J
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    73.00 %
  • Harmonization Code
    8501.40.6040
  • IP Rating
    43
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720013069
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Length Less Shaft
    8.00 in
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overall Length C Dimension
    13.86 in
  • Overload Protector
    Automatic
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Fixed Clockwise
  • Shaft Type
    J
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Weight
    46.00 lbs
  • Wiring Diagram
  • kW
    1.50 kW
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought