Carr Lane Manufacturing Co CL-31-EB
Carr Lane Manufacturing Co
CL-31-EB
Eye Bolt - 1/4 in Eye Dia., 5/16-18 Thread Size, 3 in OAL, Steel Material, Black Oxide Finish
MI ITEM #02785862
MFR #CL-31-EB
Quote Required
This product requires a Quote Request
Eye Bolt - 1/4 in Eye Dia., 5/16-18 Thread Size, 3 in OAL, Steel Material, Black Oxide Finish
MI ITEM #02785862
MFR #CL-31-EB
Carr Lane Manufacturing Co CL-31-EB
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1/4 in Eye Dia., 5/16-18 Thread Size, 3 in OAL, Steel Material, Black Oxide Finish
MI ITEM #02785862
MFR #CL-31-EB

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CL-31-EB

Specifications

Finish/Coating
Black Oxide, Black Oxide
Inside Eye Diameter
1/4 in, 1/4 in
Material
Steel, Steel
Outside Eye Diameter
5/8 in
Overall Length
3 in
Shoulder
Shoulder, Shoulder
System of Measurement
Inch, Inch
Thread Length
1-1/2 in
Thread Size
5/16-18, 5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data