Motion
DOA-P701-AA

GAST MFG
DOA-P701-AA

RECIPROCATING COMPRESSOR
Mi Item #02785864
MFR #DOA-P701-AA
Price$577.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
DOA-P701-AA

RECIPROCATING COMPRESSOR
Mi Item #02785864
MFR #DOA-P701-AA

Mfr description
DOA-P701-AA PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.97/each

Specifications

Dimensions

  • Length
    13.14

Details

  • Flow
    1.1 cfm at 60hz
  • Lubricated
    no
  • Max Peak Sound
    70 dBa
  • Max Pressure
    60 psi
  • Motor Phase
    1 ph
  • Standards Met
    cUR(l), CSA, CE
  • Supply Voltage
    115
  • Thermal Protection
    YES
  • Voltage / Hz
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)