Motion
SS5L5
Compressor -
Mi Item #02785911
MFR #SS5L5
Price$3,142.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressor -
Mi Item #02785911
MFR #SS5L5

Mfr description
SS5L5 COMPRESSOR
  • Power Tool Accessories
  • Long-Life: Durable cast iron construction, long-lasting extended pump life designed for over 5,000 hours of trouble-free use
  • Maximum Power: 18.1cfm @ 90 psi, 100% continuous duty, high pressure operation up to 135 psig and a 60 gal vertical ASME receiver tank provide plenty of punch for the most demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,142.92/each

Specifications

Dimensions

  • Length
    20 in
  • Outlet Size
    1/2 in
  • Overall Height
    71 in
  • Overall Width
    30 in
  • Tool Weight
    310 lbs

Details

  • Air Pressure
    135 psi
  • Amperage
    22.5 A
  • Application
    Running air powered tools
  • ECCN
    EAR99
  • Electric Motor Or Gas Engine
    Electric Motor
  • Engine Type
    Emerson
  • Harmonization Code
    8414801615
  • Horsepower
    5 hp
  • Manufacturer Upc Number
    678384031721
  • Number Of Motor Phases
    1
  • Number Of Stages
    1
  • Number of Tanks
    1
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Speed
    950 rpm
  • Tank Capacity
    60 gal (US)
  • Tank Configuration
    Vertical
  • UPC_NO
    678384031721
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)