Motion
W5308ZNR

NTN
W5308ZNR

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.5625 in Width, Open, CN
MI ITEM #02785987
MFR #W5308ZNR
Price$314.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5308ZNR

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.5625 in Width, Open, CN
MI ITEM #02785987
MFR #W5308ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.94/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.5625 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    2.443 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    W5308ZNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359247435
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    W530
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359247435

Overview

Mfr description
W5308ZNR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought