Motion
PB22423E7 1 7/16 PILLOWBLK RLR BRG

LINK-BELT
PB22423E7 1 7/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Iron Material
MI ITEM #02786107
MFR #PB22423E7 1 7/16 PILLOWBLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22423E7 1 7/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Iron Material
MI ITEM #02786107
MFR #PB22423E7 1 7/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB22423E7 PILLOWBLK P-B22423E7

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.0000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Seal Type
    Labyrinth
  • Lubrication Type
    Lubrication Fitting
  • Weight
    7 lbs
  • Manufacturer Upc Number
    662327109547
  • UPC_NO
    662327109547
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text