Motion
KU2010-10T 1-1/2IN S UH

REXNORD INC
KU2010-10T 1-1/2IN S UH

10028476 / KU2010-10T_1-1/2IN_S_UH
MI ITEM #02786201
MFR #KU2010-10T 1-1/2IN S UH
Price$157.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU2010-10T 1-1/2IN S UH

10028476 / KU2010-10T_1-1/2IN_S_UH
MI ITEM #02786201
MFR #KU2010-10T 1-1/2IN S UH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.32/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Length Through Bore
    1.3 in
  • Maximum Bore
    2-1/2 in
  • Pitch Diameter  
    6.4720 in
  • Weight
    1.05 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Machined Non-Split Sprocket
  • Flange Material
    UHMWPE
  • Hub Material
    UHMWPE
  • Hub Style
    A
  • Includes
    Keyway
  • Keyway Type
    Straight
  • Number Of Keyways
    1
  • Number Of Teeth  
    10
  • Sprocket Material
    UHMWP
  • Sprocket Type
    Machined Non-Split Sprocket
  • UPC_NO
    793699538731

Overview

Mfr description
897.20.39 KU2010-10T 1-1/2 SQ UH
  • 2010 Series Machined Non-Split Sprocket With 10 Teeth And a 1-1/2 Inch Square Shaft-Ready Bore Machined From Uhmwp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought