Motion
KU2010-8T 1-1/2IN S UH

REXNORD INC
KU2010-8T 1-1/2IN S UH

10028479 / KU2010-8T_1-1/2IN_S_UH
Mi Item #02786202
MFR #KU2010-8T 1-1/2IN S UH
Price$124.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU2010-8T 1-1/2IN S UH

10028479 / KU2010-8T_1-1/2IN_S_UH
Mi Item #02786202
MFR #KU2010-8T 1-1/2IN S UH

Mfr description
897.20.37 KU2010-8T 1-1/2 SQ UH
  • 2010 Series Machined Non-Split Sprocket With 8 Teeth And a 1-1/2 Inch Square Shaft-Ready Bore Machined From Uhmwp
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.41/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Length Through Bore
    1.3 in
  • Maximum Bore
    2 in
  • Pitch Diameter  
    5.2260 in
  • Weight
    0.59 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Machined Non-Split Sprocket
  • Hub Material
    UHMWPE
  • Hub Style
    A
  • Includes
    Keyway
  • Keyway Type
    Straight
  • Number Of Keyways
    1
  • Number Of Teeth  
    8
  • Sprocket Material
    UHMWP
  • Sprocket Type
    Machined Non-Split Sprocket
  • UPC_NO
    793699547511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)