Motion
NCX2N15-200-XB13

SMC CORP OF AMERICA
NCX2N15-200-XB13

NCX2N15-200-XB13
Mi Item #02786331
MFR #NCX2N15-200-XB13
Price$459.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCX2N15-200-XB13

NCX2N15-200-XB13
Mi Item #02786331
MFR #NCX2N15-200-XB13

Mfr description
NCX2N15-200-XB13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in

Details

  • Bracket 1
    Slider
  • Cylinder Style
    Guided
  • Mounting Type
    Slider
  • Product Type
    Guided Air Cylinders
  • Series
    NCX2
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)