Motion
NCGBN25-0400B-XC9

SMC CORP OF AMERICA
NCGBN25-0400B-XC9

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #02786447
MFR #NCGBN25-0400B-XC9
List Price$64.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGBN25-0400B-XC9

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #02786447
MFR #NCGBN25-0400B-XC9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.25/each for your price

Overview

Mfr description
NCGBN25-0400B-XC9 NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Urethane cushion
  • Made to Order
    Adjustable stroke cylinder/Adjustable retraction type
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text