Motion
P19L
Two Speed Hand Pump for Large/Longer Stroke Cylinders - 29.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.050 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #02786590
MFR #P19L
Price$784.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Hand Pump for Large/Longer Stroke Cylinders - 29.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.050 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #02786590
MFR #P19L

Mfr description
P19L HAND PUMP, LIGHTWEIGHT
  • More usable oil volume—use with larger or longer stroke cylinders
  • True unloading valve set for 850 PSI (59 Bar) provides more efficiency and lower handle force
  • Link design reduces handle effort by 40%
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.13/each

Specifications

Dimensions

  • Handle Effort
    78.00 lb
  • Oil Port Size
    3/8 NPTF
  • Overall Height
    5.500 in
  • Overall Length
    13.688 in
  • Overall Width
    4.125 in
  • Weight
    5.10 lbs

Details

  • Handle Angle
    40°
  • Manufacturer Product Page
  • Max Pressure At Low Speed
    850 psi
  • Maximum Operating Pressure
    10000 psi
  • Oil Capacity
    29.000 in³
  • Pump Type
    Two Speed
  • UPC_NO
    662536523448
  • Usable Oil Capacity
    27.000 in³
  • Use With Ram Type
    Large/Longer Stroke Cylinder
  • Valve Type
    2-Way
  • Volume Per Stroke At High Pressure
    0.050 in³
  • Volume Per Stroke At Low Pressure
    0.250 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)