Motion
P59L
Two Speed Hand Pump for Large/Longer Stroke Cylinders - 69.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.150 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #02786591
MFR #P59L
Price$1,221.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Hand Pump for Large/Longer Stroke Cylinders - 69.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.150 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #02786591
MFR #P59L

Mfr description
P59L HAND PUMP, LIGHTWEIGHT
  • More usable oil volume—use with larger or longer stroke cylinders
  • True unloading valve set for 850 PSI (59 Bar) provides more efficiency and lower handle force
  • Link design reduces handle effort by 40%
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,221.01/each

Specifications

Dimensions

  • Handle Effort
    104.00 lb
  • Oil Port Size
    3/8 NPTF
  • Overall Height
    7.000 in
  • Overall Length
    21.000 in
  • Overall Width
    5.000 in
  • Weight
    8.90 lbs

Details

  • Handle Angle
    50°
  • Manufacturer Product Page
  • Max Pressure At Low Speed
    850 psi
  • Maximum Operating Pressure
    10000 psi
  • Oil Capacity
    69.000 in³
  • Pump Type
    Two Speed
  • UPC_NO
    662536506694
  • Usable Oil Capacity
    66.000 in³
  • Use With Ram Type
    Large/Longer Stroke Cylinder
  • Valve Type
    2-Way
  • Volume Per Stroke At High Pressure
    0.150 in³
  • Volume Per Stroke At Low Pressure
    0.720 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)