Motion
5610141330

AVENTICS
5610141330

Pneumatic Vacuum Regulator -
Mi Item #02786634
MFR #5610141330
Price$809.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610141330

Pneumatic Vacuum Regulator -
Mi Item #02786634
MFR #5610141330

Mfr description
5610141330 ND5 E/P VLVE 0-10VDC 0-6 0BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$809.19/each

Specifications

Dimensions

  • Overall Height
    136 mm
  • Overall Length
    62 mm
  • Overall Width
    93 mm
  • Port Size  
    1/4 BSPP

Details

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    35.3 scfm
  • Operating Temperature Range
    0 to 70 °C
  • Set Pressure Range
    0 to 159 psi
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)