Motion
TA130A
Bearing Seal - Taconite, Steel Material, 5-7/16 in Bore
Mi Item #02786652
MFR #TA130A
Price$1,427.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Taconite, Steel Material, 5-7/16 in Bore
Mi Item #02786652
MFR #TA130A

Mfr description
TA130X0507
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,427.63/each

Specifications

Dimensions

  • Weight
    10.14 lbs

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Steel
  • Seal Type
    Taconite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)