Motion
15074

3M
15074

Cloth Tape Single-Sided Glass Cloth 66ft 3/4 in Wide
Mi Item #02786686
MFR #15074
Price$44.18/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15074

Cloth Tape Single-Sided Glass Cloth 66ft 3/4 in Wide
Mi Item #02786686
MFR #15074

Mfr description
15074 GLASS CLOTH ELECTRICAL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
  • Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.18/rl

Specifications

Dimensions

  • Length
    66 ft
  • Roll Length
    66 ft, 20.1 m
  • Roll Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    150 in
  • Thickness
    7 mil
  • Width
    3/4 in

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Thermosetting Rubber
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Elongation at Break
    5 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Catalog Number
    00054007150749
  • Manufacturer Series
    27
  • Manufacturer Stock Number
    00054007150749
  • Manufacturer Upc Number
    00054007150749
  • Material
    Adhesive: Thermosetting Rubber, Backing: Glass Cloth
  • Max Operating Temperature
    265 °F
  • Max Voltage Measurement
    600
  • Operating Temperature Range
    0 to 150 °C, 32 to 302 °F
  • Product Form
    Roll
  • Series
    27
  • Shape
    Continuous Strip
  • Standards Met
    UL Listed, CSA Certified, ASM-T D1000
  • UPC_NO
    00054007150749
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)