Motion
LVC23U-S0703-X2

SMC CORP OF AMERICA
LVC23U-S0703-X2

LVC23U-S0703-X2 SUCK BACK VALVE
Mi Item #02786873
MFR #LVC23U-S0703-X2
Price$446.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVC23U-S0703-X2

LVC23U-S0703-X2 SUCK BACK VALVE
Mi Item #02786873
MFR #LVC23U-S0703-X2

Mfr description
LVC23U-S0703-X2 SUCK BACK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.68/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Orifice Diameter
    0.1574 in, 4 mm
  • Output Port Size
    1/4 in
  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.2 Cv
  • Material
    Fluoropolymer
  • Maximum Operating Pressure
    0.5 MPa
  • Operating Temperature Range
    0 to 100 °C, 0 to 60 °C
  • Type
    Fluoropolymer Valve
  • Valve Type
    Fluoropolymer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)