Motion
CDP3410-V12
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 12 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
Mi Item #02786947
MFR #CDP3410-V12
Price$1,905.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 12 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
Mi Item #02786947
MFR #CDP3410-V12

Mfr description
.25,1800,CDP3410-V12,DC,56C,3416P,TENV
  • NEMA C-face
  • Class F insulation
  • Double sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,905.01/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length
    11.6000 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    30.00 lbs

Details

  • Armature Full Load Current
    22.5 A
  • Base RPM
    1800 rpm
  • Current
    22.5 A
  • DC Armature Voltage
    12 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1800 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • UPC_NO
    781568388105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)