Motion
CDP3420-V12
DC Electric Motor - Permanent Magnet, Brushed, 12 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
MI ITEM #02786949
MFR #CDP3420-V12
List Price$1,893.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 12 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
MI ITEM #02786949
MFR #CDP3420-V12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,893.12/each for your price

Overview

Mfr description
.33,1800,CDP3420-V12,DC,56C,3416P,TENV

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/3 hp
  • DC Armature Voltage
    12 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • NEMA / IEC Frame Size
    56C
  • Armature Full Load Current
    28.6 A
  • Insulation Class
    F
  • Operating Temperature Range
    Maximum of +110 °C
  • Standards Met
    NEMA
  • Weight
    30.00 lbs
  • UPC_NO
    781568388136
  • Overall Height
    7.51 in
  • Overall Width
    5.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought