Motion
CDP3440-V24
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 24 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56CZ Frame
Mi Item #02786953
MFR #CDP3440-V24
Price$2,576.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 24 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56CZ Frame
Mi Item #02786953
MFR #CDP3440-V24

Mfr description
.75,1800,CDP3440-V24,DC,56C,3424P,TEFC
  • NEMA C-face
  • Class F insulation
  • Double sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,576.57/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56CZ
  • Overall Length
    14.5100 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    35.00 lbs

Details

  • Armature Full Load Current
    29.4 A
  • Base RPM
    1800 rpm
  • Current
    29.4 A
  • DC Armature Voltage
    24 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1800 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • UPC_NO
    781568387894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)