Motion
CDP3445-V12
DC Low Voltage Electric Motor - Permanent Magnet - Low Voltage, 1 hp hp, 12 V, 1800 rpm rpm, TEFC, 56C Frame
Mi Item #02786954
MFR #CDP3445-V12
Price$3,598.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Low Voltage Electric Motor - Permanent Magnet - Low Voltage, 1 hp hp, 12 V, 1800 rpm rpm, TEFC, 56C Frame
Mi Item #02786954
MFR #CDP3445-V12

Mfr description
1,1800,CDP3445-V12,DC,56C,3435P,TEFC
  • NEMA C-face
  • Class F insulation
  • Double sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,598.49/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Weight
    45.00 lbs

Details

  • Base RPM
    1800 rpm
  • DC Armature Voltage
    12 V
  • Duty Condition Type
    Cont
  • Enclosure Type
    TEFC
  • Motor Family
    Permanent Magnet - Low Voltage
  • Motor Horsepower
    1 hp
  • Mounting Type
    C-Face / Rigid
  • UPC_NO
    781568392171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)