Motion
CDP3445-V24
DC Low Voltage Electric Motor - Permanent Magnet - Low Voltage, 1 hp hp, 24 V, 1800 rpm rpm, TEFC, 56C Frame
MI ITEM #02786955
MFR #CDP3445-V24
Your Price$3,379.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Low Voltage Electric Motor - Permanent Magnet - Low Voltage, 1 hp hp, 24 V, 1800 rpm rpm, TEFC, 56C Frame
MI ITEM #02786955
MFR #CDP3445-V24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,379.75/each(List $4,055.71)

Overview

Mfr description
1,1800,CDP3445-V24,DC,56C,3435P,TEFC
  • NEMA C-face
  • Class F insulation
  • Double sealed ball bearings
  • Top-mounted terminal studs
  • Not tach adaptable
  • Applications: Battery operation for portable pumps, fans, augers, winches and lifts

Specifications

  • Motor Family
    Permanent Magnet - Low Voltage
  • Motor Horsepower
    1 hp
  • DC Armature Voltage
    24 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TEFC
  • Duty Condition Type
    Cont
  • NEMA / IEC Frame Size
    56C
  • Weight
    44.00 lbs
  • UPC_NO
    781568392201
  • Mounting Type
    C-Face / Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought