Motion
GP3306
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/2 hp, 90 V, 63.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #02787040
MFR #GP3306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/2 hp, 90 V, 63.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #02787040
MFR #GP3306

Mfr description
GP3306 G.M. F27UA 90VDC 10:1 HD GEARSET
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    40 :1
  • Overall Depth
    15.01 in
  • Overall Dimensions
    5.09 in x 15.01 in
  • Overall Width
    5.09 in
  • Weight
    30.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    5.00 A
  • Full Load Torque
    215 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/2 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • Output RPM
    63.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, CSA, UR
  • UPC_NO
    781568757475
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)