Specifications
Dimensions
- Gear Ratio50 :1
- Overall Depth15.01 in
- Overall Dimensions5.09 in x 15.01 in
- Overall Width5.09 in
- Weight30.00 lbs
Details
- 2D Drawing
- DC Armature Voltage90 V
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current5.00 A
- Full Load Torque234 in/lb
- Harmonization Code8501.31.4000
- Input Horsepower1/2 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage90 V
- Motor TypeBrushed
- Mounting TypeFoot
- Output RPM50.0 rpm
- Shaft TypeRight Angle
- Standards MetCE, CSA, UR
- UPC_NO781568757482
- Wiring Diagram
Overview
Mfr description
GP3307 G.M. F27UA 90VDC 50:1 HD GEARSET
- Ball bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents