Motion
ID5601-BO
Variable Frequency AC Drive - Input Phase 1, Supply Voltage 115/230 V ac, 1 hp Normal Duty, Output Current 3.6 A Normal Duty, NEMA 4X Rating, 60 Hz, Frequency Control
Mi Item #02787049
MFR #ID5601-BO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Frequency AC Drive - Input Phase 1, Supply Voltage 115/230 V ac, 1 hp Normal Duty, Output Current 3.6 A Normal Duty, NEMA 4X Rating, 60 Hz, Frequency Control
Mi Item #02787049
MFR #ID5601-BO

Mfr description
1,115,ID5601-BO,230V,NEMA,4X,ENCL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    5.86 in
  • Overall Dim Height Width Depth
    9.53 x 5.51 x 5.86 in
  • Overall Height
    9.53 in
  • Overall Width
    5.51 in
  • Weight
    6.00 lbs

Details

  • Drive Supply Voltage
    115/230 V ac
  • Enclosure Rating
    NEMA 4X
  • Enclosure Type
    NEMA 4X
  • Horsepower Rating Normal Duty
    1 hp
  • Input Frequency Rating
    60 Hz
  • Mounting Type
    Chassis Mount
  • Number Of Input Phases
    1 ph
  • Operating Temperature Range
    -10 to +45 °F
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    3.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Standards Met
    CE, CSA, UL
  • UPC_NO
    781568654897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)