Specifications
Dimensions
- Overall Depth7.25 in
- Overall Dim Height Width Depth9.8 x 7.55 x 7-1/4 in
- Overall Height9.80 in
- Overall Width7.55 in
- Weight6.00 lbs
Details
- Drive Supply Voltage115/230 V ac
- Enclosure RatingNEMA 4
- Enclosure TypeNEMA 4
- Horsepower Rating Normal Duty2 hp
- Input Frequency Rating60 Hz
- Mounting TypeChassis Mount
- Number Of Input Phases1 ph
- Operating Temperature Range-10 to +45 °F
- Operation ModeFrequency Control
- Output Current Normal Duty6.7 A
- Product TypeAC Variable Frequency & Servo Drives
- Standards MetCE, CSA, UL
- UPC_NO781568291252
Overview
Mfr description
2,115,ID5602-WO,230V,NEMA,4,WHITE