Motion
IDGM2501
AC Right Angle Gear Motor - 10 :1 Ratio, 3/8 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.50 A - Full Load Current
MI ITEM #02787052
MFR #IDGM2501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 10 :1 Ratio, 3/8 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.50 A - Full Load Current
MI ITEM #02787052
MFR #IDGM2501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
.38,1700,IDGM2501,3PH,60HZ,K,1,2528M
  • Inverter ready insulation system – meets NEMA MG 1 Part 31.4.4.2
  • Industry standard foot prints
  • High strength bronze gearing in right angle motors
  • Induction hardened helical and spur gearing in parallel shaft motors
  • Factory lubricated for life with synthetic lubricant
  • Non-vented gear housings for flexible mounting and to prevent lubricant contamination
  • Supplied with conduit box as standard
  • UL recognized and CSA certified

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    3/8 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Gear Ratio
    10 :1
  • Output RPM
    165.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.50 A
  • Full Load Torque
    105 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CSA, RoHS, UR
  • Mounting Type
    Foot
  • Weight
    17.00 lbs
  • Harmonization Code
    8501.51.4020
  • UPC_NO
    781568382721
  • Manufacturer Catalog
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text