Motion
VQ21A1-5GZ-C8-F

SMC CORP OF AMERICA
VQ21A1-5GZ-C8-F

VALVE, SOL
Mi Item #02787093
MFR #VQ21A1-5GZ-C8-F
Price$34.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ21A1-5GZ-C8-F

VALVE, SOL
Mi Item #02787093
MFR #VQ21A1-5GZ-C8-F

Mfr description
VQ21A1-5GZ-C8-F VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.01 to 0.6 MPa
  • Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.74/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    JP
  • Series
    VQ
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)