Motion
MAM20W
MultiTrac Linear Bearing Ball Bushing - MAM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1000 N Load Capacity, Closed
MI ITEM #02787253
MFR #MAM20W
Price$87.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MultiTrac Linear Bearing Ball Bushing - MAM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1000 N Load Capacity, Closed
MI ITEM #02787253
MFR #MAM20W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$87.94/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1000 N
  • Load Capacity
    1000 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Series
    MAM
  • Static Load Capacity
    2360 N
  • UPC_NO
    662486236320

Overview

Mfr description
MA M20-W METRIC BALL BUSHING
  • The extremely rigid MultiTrac Ball Bushing reduces deflection and provides twice the load capacity or eight times the travel life of conventional ball bushing bearings.
  • The bearing's patented ball control technology eliminates binding and chatter (stick-slip), common with high friction, plain bearings.
  • The improvement in bearing capacity permits designers to optimize system compactness and minimizes hardware costs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought