Motion
BM-302-S
Air Cooled Heat Exchanger - Series BM, Size 302, SAE-12 (1-1/16-12) Port Size, 2 Passes
Mi Item #02787392
MFR #BM-302-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series BM, Size 302, SAE-12 (1-1/16-12) Port Size, 2 Passes
Mi Item #02787392
MFR #BM-302-S

Mfr description
BM-302-S HEAT EXCHANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    21.44 in
  • Overall Length
    18.69 in
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Unit Size
    302

Details

  • Body Material
    Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Number Of Passes
    2
  • Series
    BM
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)