Motion
35B32SS
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 32 Teeth, 0.5000 in Stock Bore
Mi Item #02787502
MFR #35B32SS
Price$572.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 32 Teeth, 0.5000 in Stock Bore
Mi Item #02787502
MFR #35B32SS

Mfr description
35B32SS SB 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.61/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    4.0320 in
  • Pitch Diameter
    3.8260 in
  • Weight
    1.13 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039390660
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)