Motion
WSTU-SCMEZ-208-NY

DODGE
WSTU-SCMEZ-208-NY

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02787528
MFR #WSTU-SCMEZ-208-NY
Your Price$868.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCMEZ-208-NY

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02787528
MFR #WSTU-SCMEZ-208-NY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$868.81/each(List $1,042.57)

Overview

Mfr description
WSTUSCMEZ208-NYCR TAKE-UP BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Triple-Lip Contact
  • Length Through Bore
    2.5400 in
  • Lubrication Type
    Grease
  • Dynamic Load Capacity
    13995 lbf
  • Static Load Capacity
    9838 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Bore Length
    2.5400 in
  • Lubrication
    Grease
  • Shaft Diameter
    2.5000 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Maximum Speed
    2000 rpm
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    WS-515
  • Manufacturer Catalog Number
    052583
  • Manufacturer Catalog
  • Weight
    16.6 lbs
  • Bearing Series
    214 Series
  • Product Brochure
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought