Motion
CJDR115

TIMKEN
CJDR115

Bearing End Cover - Open End Cap Type, 1.9375 in Compatible Bore, 4.2100 in OD, Steel Material
Mi Item #02787555
MFR #CJDR115
Price$51.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR115

Bearing End Cover - Open End Cap Type, 1.9375 in Compatible Bore, 4.2100 in OD, Steel Material
Mi Item #02787555
MFR #CJDR115

Mfr description
CJDR115 OP END CVR
  • This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.07/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter  
    1.9375 in
  • Outside Diameter  
    4.2100 in
  • Overall Width
    1.2500 in
  • Shaft Size
    1.9375 in
  • Weight
    0.4 lbs
  • Width
    1.2500 in

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000468
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Triple Lip Seal
  • Series
    CJDR
  • UPC_NO
    883450000468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)