Motion
CJDR307

TIMKEN
CJDR307

Bearing End Cover - Open End Cap Type, 3.4375 in Compatible Bore, 6.6200 in OD, Steel Material
Mi Item #02787558
MFR #CJDR307
Price$69.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR307

Bearing End Cover - Open End Cap Type, 3.4375 in Compatible Bore, 6.6200 in OD, Steel Material
Mi Item #02787558
MFR #CJDR307

Mfr description
CJDR307 OP END CVR
  • This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.69/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter  
    3.4375 in
  • Outside Diameter  
    6.6200 in
  • Shaft Size
    3.4375 in
  • Weight
    1 lbs

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000598
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Triple Lip Seal
  • Series
    CJDR
  • UPC_NO
    883450000598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)