Motion
8VM8-B
V-Series Hydraulic Socket - Brass Body Material, 1 in NPTF, 1 – 11-1/2 Male Thread, 1750 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #02787593
MFR #8VM8-B
Price$154.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Socket - Brass Body Material, 1 in NPTF, 1 – 11-1/2 Male Thread, 1750 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #02787593
MFR #8VM8-B

Mfr description
8VM8-B COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.66/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Hex
    1-7/8 in
  • Length
    3.32 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    5000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Male Thread
  • Flow Rate
    48 gpm
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    1750 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)