Motion
56H17E5301B

LEESON ELECTRIC
56H17E5301B

Inverter Vector Duty Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #02787674
MFR #56H17E5301B
Your Price$1,092.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56H17E5301B

Inverter Vector Duty Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #02787674
MFR #56H17E5301B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,092.03/each(List $1,270.99)

Overview

Mfr description
1/4HP 1800RPM Y600 EPNV 230/460V 56C 3PH
  • MAX GUARD® Class F insulation system Constant torque operation from 0 to base speed on vector drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) No Encoder Provisions provided

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    1.1/0.55 A
  • Full Load Efficiency
    71 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    4
  • Description Keyword
    0.25 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.97 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CSA
  • Weight
    26 lbs
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025029
  • UPC_NO
    722856025029
  • Operation Manual
  • Technical Specifications
    0.25 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 56C Frame, EPNV
  • Manufacturer Catalog Number
    Y600
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text