Motion
LGEV2/0.4

SKF
LGEV2/0.4

Grease - Mineral Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Black Color, Not Food Grade, Water Resistant, 15 to 250 °F
Mi Item #02787764
MFR #LGEV2/0.4
Price$36.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEV2/0.4

Grease - Mineral Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Black Color, Not Food Grade, Water Resistant, 15 to 250 °F
Mi Item #02787764
MFR #LGEV2/0.4

Mfr description
LGEV2/0.4 LUBRICANT
  • Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur
  • Extremely mechanically stable providing good water resistance and corrosion protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.89/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.88 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    12.39 lbs

Details

  • Application
    • Trunnion bearings on rotating drums • Support and thrust rollers on rotary kilns and dryers • Bucket wheel excavators • Slewing ring bearings • High pressure roller mills • Crushers
  • Base Type
    Mineral
  • Color
    Black
  • Composition
    Mineral
  • Container Type
    Cartridge
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium Calcium
  • Lubricant Type
    LGEV 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571591988
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    14 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGEV 2
  • Temperature Range
    15 to 250 °F
  • UPC_NO
    7316571591988
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)