Motion
DC-30SF

STONE
DC-30SF

DC-30SF
MI ITEM #02787859
MFR #DC-30SF
List Price$1,028.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STONE
DC-30SF

DC-30SF
MI ITEM #02787859
MFR #DC-30SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,028.08/each for your price

Overview

Mfr description
DC-30SF
  • Provides flow and pressure for customer specific applications
  • Can be used for power uphold-gravity down, or power up-hold-power down applications, dependent on customer-supplied valuing
  • Adjustable relief valve and cartridge check valve
  • Motor: 12V DC, one terminal standard-duty
  • Corrosion-resistant plate finish on motor
  • Adjustable relief 2,500 psi
  • Valving: Check valve
  • No tank
  • End head: 3/8 NPT pressure return port
  • Wiring: 12V to solenoid start switch
  • Manufacturer: SPX Stone

Specifications

  • UPC_NO
    662536425018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought