Motion
DC-70BS

STONE
DC-70BS

DC-70BS
MI ITEM #02787862
MFR #DC-70BS
Price$1,179.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STONE
DC-70BS

DC-70BS
MI ITEM #02787862
MFR #DC-70BS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,179.28/each

Specifications

Details

  • UPC_NO
    662536426398

Overview

Mfr description
DC-70BS BALE SPIKE POWER UNIT
  • Designed primarily to operate tines which pick up round bales
  • Two-position, four-way cartridge valve and double pilot-operated checks control a double acting cylinder to lift-hold-lower the bale
  • Motor: 12V DC, one terminal standard-duty
  • Corrosion-resistant plate finish on motor
  • Adjustable relief 2,500 psi
  • Valving: 2P4W, 12V DC coil/double PO checks, 9/16" SAE ports
  • Tank: 3 quart horizontal mount steel tank with 3/8" NPT female port
  • End head: 9/16-18 SAE Ports A and B
  • Wiring: 12V DC to start switch and to 24PW valve coil
  • Manufacturer: SPX Stone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought